Beli spot welder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MES Spot Welder Rechargeable Thermocouple
    Mulai

    Rp29.999.900

    MES Spot Welder Rechargeable Thermocouple
    atribut:
    • Welding Range (mm): 0.10-3.00 (effective welding)
    • Dimensions (LxWxH) (mm): 280x238x90
    • Input Voltage/Frequency (V/Hz): AC 220 / 50
  2. JTC Mesin Las Mini Spot
    Mulai

    Rp45.999.900

    JTC Mesin Las Mini Spot
    Deskripsi:
    - Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.
    atribut:
    • Chest Dimensions (mm): 400x400x670
    • Frequency (Hz): 50/60
    • Machine Dimensions (mm): 300x250x220
    • Power (V): AC 220
    • Welding Capacity (mm): 0.3
  3. MultiPro Spot Welding
    Mulai

    Rp9.999.900

    MultiPro Spot Welding
    Deskripsi:
    Standard Accessories : - Tong x 2 pcs. - Tong Tips x 2 pcs. Suitable : - Light Industrial. - Stainless Steel & Galvanis.
    atribut:
    • Rated Duty Cycle (%): 50
  4. ALDO Travo Las Spot
    Mulai

    Rp19.999.900

    ALDO Travo Las Spot
    atribut:
    • Voltage (V): 380
    • Phase: 2
    • Frequency (Hz): 50
    • Rated Input Power (KVA): 25
    • Adjust Steps: 7
    • Rated Duty Cycle: 0.2
    • Arm Stretch Legth (mm): 200
    • Electrode Pressure (kg): 155
    • Welding Thickness (mm): 1+1 - 4+4
  5. Panasonic Welding Resistance Spot Welding
    Mulai

    Rp229.999.900

    Panasonic Welding Resistance Spot Welding
    atribut:
    • Type: Sport Welding
    • Power Source: YR-350SA2HV0
    • Timer: YF-0201ZHGF
    • Nominal Power (kVA): 35
    • Frequency (Hz): 50
    • Welding Current (A): 14000
    • Max. Input (kVA): 59
    • Duty Cycle (%): 11.5
    • Throat Dimensions (mm): 185x190
    • Electrode Pressure (kgf): 250
    • Electrode Stroke (mm): 20
    • Cooling Water (L/minute): 2
    • Phase: 1.0
  6. Linz Spot Welding Machine
    Mulai

    Rp5.299.900

    Linz Spot Welding Machine
    atribut:
    • Rate Input Voltage (V): 220
    • Input Capacity (kW): 2.5
    • Rate Duty Cycle (%): 50
    • Welding Thickness (mm): 1.5+1.5
    • Dimensions (mm): 510x150x240
  7. Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
  8. NSK Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  9. Wipro Travo Las Spot Welding
    Mulai

    Rp19.999.900

    Wipro Travo Las Spot Welding
    Deskripsi:
    Spot Welding atau las titik sendiri merupakan cara pengelasan resistansi listrik dimana dua/lebih lembaran logam dijepit diantara dua elektroda logam dibawah pengaruh tekanan sebelum arus dialirkan.
    atribut:
    • Arm Stretch Length (mm): 400
    • Cooling Water Consumption (MPa): 0.15
    • Cooling Way: By Water
    • Duty Cycle (%): 20
    • Measurement (cm): 107x32x99
    • Output Adjustable Steps: 7
    • Rated Input Voltage (V/Hz): 220/50
  10. LINCOLN ELECTRIC Optimarc Welding Machine (Mesin Las)
    Mulai

    Rp139.999.900

    LINCOLN ELECTRIC Optimarc Welding Machine (Mesin Las)
    atribut:
    • Number of Phase: 3
    • Dimensions (mm): 540x340x800
  11. Non Brand Kaca Arloji
    Mulai

    Rp57.900

    Non Brand Kaca Arloji
    atribut:
    • Size (cm): 10
  12. YASHIMA Stud Welder
    Mulai

    Rp38.999.900

    YASHIMA Stud Welder
    atribut:
    • Input Voltage (V): AC200-240 (50/60Hz)
    • Max. Input Capacity (KVA): 16
    • Control Method: Thyristor Control
    • Cables (m): 6 (2sq)(Input), 1.8 (38sq)(Output)
    • Dimensions (mm): 194x185x260
    • Ratio of Use (%): 4
    • Safety Measure (A): 30 No-fuse Breaker
    • Single Side Welding: Stainless Steel Plate of 0.3mm Thickness
    • Stud Welding: Washer, Pin and Heat Shringkage Jobs
  13. KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Mulai

    Rp1.899.900

    KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
  14. OMRON Load Cell mV Meter K3HB-V
    Mulai

    Rp9.899.900

    OMRON Load Cell mV Meter K3HB-V
    atribut:
    • Digit Number of Display: 5-digit
    • Power Supply Voltage (V): AC100~240
    • Type of Input: Load cell
    • Type of Sign: Panel mounting
  15. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
Daftar Harga spot welder Terbaru October 2026
MES Spot Welder Rechargeable ThermocoupleRp29.999.900
JTC Mesin Las Mini SpotRp45.999.900
MultiPro Spot WeldingRp9.999.900
ALDO Travo Las SpotRp19.999.900
Panasonic Welding Resistance Spot WeldingRp229.999.900
Linz Spot Welding MachineRp5.299.900
Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)Rp35.999.900
NSK GreaseRp139.900
Wipro Travo Las Spot WeldingRp19.999.900
LINCOLN ELECTRIC Optimarc Welding Machine (Mesin Las)Rp139.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)